CNMG 160616, Grade: CA510

Article no.: 250378 CA510
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
121 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNMG 160616
Corner radius 1.6 mm
Grade CA510
Tool material Carbide
Main application P
Cutting conditions continuous
Chip breaker PH
Cutting depth ap 1 mm - 10 mm
Feed f 0.28 mm/rev. - 0.88 mm/rev.
Cutting speed vc main application 80 m/min - 450 m/min
Number of changes/inserts 4
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250378 CA510
EAN / GTIN 4960664697199
Manufacturer number TAA01063

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


CNMG 160616, Grade: CA510

CNMG 160616, Grade: CA510

on request
In stock
121 pieces in stock
£12.47
plus VAT at the current rate Prices plus delivery costs
on request
In stock
524 pieces in stock
from 1  Pieces
£15.09
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£12.57
plus VAT at the current rate Prices plus delivery costs
on request
In stock
441 pieces in stock
from 1  Pieces
£15.09
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£12.57
plus VAT at the current rate Prices plus delivery costs
Number of changes/inserts 4 4 4
Finishing/roughing assignment Roughing Roughing Roughing
Cutting conditions continuous continuous continuous
Grade CA510 HB7010-1 HB7120-1
Chip breaker PH SG VG
Main application P P M
Cutting speed vc main application 80 m/min - 450 m/min 100 m/min - 375 m/min 70 m/min - 240 m/min

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart