WOEX 040304 E ST500

Article no.: 232540 ST500
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £10.05 / Piece
  • from 10 Piece
    £8.38 / Piece
on request
In stock
350 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Machining strategy: MTC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert WOEX 040304 E
    Grade HB7635
    Tool material Carbide
    Machining strategy MTC
    Feed f 0.1 mm/rev.
    Number of changes/inserts 3
    Type of product Indexable insert for drilling

    Identification numbers & Classifications

    Article number 232540 ST500
    EAN / GTIN 4045197346483
    Manufacturer number 232540 ST500

    Application Table

    Steel < 500 N/mm²
    P
    275
    Steel < 750 N/mm²
    P
    275
    Steel < 900 N/mm²
    P
    215
    INOX < 900 N/mm²
    M
    165
    INOX > 900 N/mm²
    M
    165
    Ti > 850 N/mm²
    S
    80
    wet maximum
     

    Description

    Suitable for:

    GARANT indexable drills No. 232298; 232300; 232302; 232310.

    Note:

    Do not use in the centre pocket of indexable drills!

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart