{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | BDMT 170408 ER-N3 | |
Type | GG | |
Corner radius | 0.8 mm | |
Grade | PR1210 | |
Tool material | Carbide | |
Feed fz per tooth | 0.09 − 0.2 mm | |
Type of product | Indexable insert for milling |
Article number | 227680 GG | |
EAN / GTIN | 4960664622627 | |
Manufacturer number | TKA00414 |
This article |
Recommendations |
||
---|---|---|---|
BDMT 170408 ER-N3, PR1210, Type: GG
on request
In stock
32 pieces in stock
11.22 £
£9.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,004 pieces in stock
from
1
Pieces
£11.07
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£9.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
585 pieces in stock
|
|
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm |
ISO code indexable insert | BDMT 170408 ER-N3 | APMT 180508 ER | AN.U 120608 |
Tool material | Carbide | Carbide | Carbide |
Type | GG | GG | GG |
Feed fz per tooth | 0.09 − 0.2 mm | 0.2 mm | 0.15 mm |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |