Socket set 0,6 x 3,5 – 1,2 x 8 ∙ 3 – 34 ∙ PH1 – PH2 ∙ PZ1 – PZ2 Inside hexagon profile, Slot profile, Cross recess profile PH, Pozidriv profile PZ, Outside hexagon traction profile Square, hollow 12.

Article no.: 163-118/57
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 163-118/57
    EAN / GTIN 4000896153497
    Manufacturer number 163-118/57
    L-Number L60140 1763

    Description

    Description:

    • HAZET Safety-Insert-System (SIS)
    • Made in Germany
    • Drive: Square, hollow 12.5 mm (1/2 inch), Square, hollow 6.3 mm (1/4 inch)
    • Output: Inside hexagon profile, Slot profile, Cross recess profile PH, Pozidriv profile PZ, Outside hexagon traction profile
    • Wrench size: ∙ 0,6 x 3,5 – 1,2 x 8 ∙ 3 – 34 ∙ PH1 – PH2 ∙ PZ1 – PZ2
    • Dimensions / length: 519 mm x 342 mm
    • Net weight: 4.5 kg
    • For manual operation
    • Order system size: 3/3 (519 x 342 mm)
    HAZET Safety-Insert-System (SIS)
    • Perfect order system - all tools are snugly embedded
    • Fast, integrated completeness check – missing tools are noticed immediately
    • Unlimited combination options
    • Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers

      For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50
    • Number of tools: 57

    Supplied with:

    Socket ∙ hexagon 850-4 ∙ 850-5 ∙ 850-5.5 ∙ 850-6 ∙ 850-7 ∙ 850-8 ∙ 850-9 ∙ 850-10 ∙ 850-11 ∙ 850-12 ∙ 850-13 ∙ 850-14
    Screwdriver socket 8501-3 ∙ 8501-4 ∙ 8501-5 ∙ 8501-6 ∙ 8501-8
    Screwdriver socket 8503-0.6X3.5 ∙ 8503-1X5.5 ∙ 8503-1.2X8
    Screwdriver socket 8506-PH1 ∙ 8506-PH2
    Screwdriver socket 8507-PZ1 ∙ 8507-PZ2
    HiPer fine-tooth reversible ratchet 863HP
    Sliding T-handle 865
    Spin type speeder 866U
    Extension 867-2
    Extension 868
    Universal joint 869
    Socket ∙ 12-point 900Z-10 ∙ 900Z-11 ∙ 900Z-12 ∙ 900Z-13 ∙ 900Z-14 ∙ 900Z-15 ∙ 900Z-16 ∙ 900Z-17 ∙ 900Z-18 ∙ 900Z-19 ∙ 900Z-20 ∙ 900Z-21 ∙ 900Z-22 ∙ 900Z-23 ∙ 900Z-24 ∙ 900Z-26 ∙ 900Z-27 ∙ 900Z-28 ∙ 900Z-30 ∙ 900Z-32 ∙ 900Z-34
    Sliding T-handle 915
    HiPer fine-tooth reversible ratchet 916HP
    Wobble extension 919-5 ∙ 919-10
    Universal joint 920
    Wobble extension 919-1

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart