GARANT Master Steel FEED solid carbide stepped drill, configurable from a quantity of 5 pieces 3,98-4,5 mm

Article no.: 125041 3,98-4,5
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 Piece
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

Nominal ⌀ range from - to (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Tolerance nominal ⌀: m7
  • No. of teeth Z: 3
  • Point angle: 145

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Steel
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Tolerance nominal ⌀ m7
    No. of teeth Z 3
    Point angle 145 degrees
    Shank DIN 6535 HA to h6
    Countersink angle 90 degrees
    Through-coolant yes, with 25 bar
    Machining strategy HPC
    Nominal ⌀ DC 3.98 mm - 4.50 mm
    ⌀ D2 2nd step with chamfer h7 5 mm
    Step height L1 min - max 4.50 mm - 15.40 mm
    Flute length Lc 28 mm
    Overall length L 66 mm
    Shank ⌀ Ds 6 mm
    Feed f in steel < 1100 N/mm2 0.28 mm/rev.
    Colour ring green
    Type of product Stepped drill

    Identification numbers & Classifications

    Article number 125041 3,98-4,5
    EAN / GTIN 4062406159771
    Manufacturer number 125041 3,98-4,5

    Application Table

    Steel < 500 N/mm²
    P
    160
    Steel < 750 N/mm²
    P
    140
    Steel < 900 N/mm²
    P
    130
    Steel < 1100 N/mm²
    P
    110
    Steel < 1400 N/mm²
    P
    90
    Steel < 55 HRC
    H
    60
    INOX < 900 N/mm²
    M
    60
    INOX > 900 N/mm²
    M
    50
    Ti > 850 N/mm²
    S
    40
    GG
    K
    130
    GGG
    K
    80
    Uni
     
    wet maximum
     
    wet minimum
     

    Description

    Version:

    Stepped drill, finish ground to your specifications.
    For producing a drilled hole and 90° countersink in a single operation.
    3-flute drill, specially developed for use at very high feed rates. Outstandingly suitable for machines with high installed power and stable machining conditions.
    Drill tolerance (nominal ⌀): m7.
    First level tolerance (nominal ⌀ D2): h7.

    Note:

    Nominal ⌀ and step length are configurable (freely selectable within the range stated in the table) and ground to specification.

    Downloads & documents

    From the same series "Master Steel" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart