Stepped drill set HSS-E 4-30 mm

Article no.: 118330 4-30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
821 pieces in stock

Select article variation and quantity

Cutter ⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: Manufacturer’s standard
  • Shank: Three drive flats shank

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Tool material HSS E
    Standard Manufacturer’s standard
    Shank Three drive flats shank
    Drill steps in increments of 1 mm
    Colour ring without
    Type of product Stepped drill

    Identification numbers & Classifications

    Article number 118330 4-30
    EAN / GTIN 4045197036650
    Manufacturer number 118330 4-30

    Description

    Version:

    Set of 3 stepped drills and 1 cutting compound No. 118160 in a case.

    Application:

    Drilling and deburring of plain holes in material up to 4 / 6 mm strength.

    Content:

    1× each stepped drill: No. 118320 size 4 − 12; 12 − 20; 20 − 30
    Cutting compound: No. 118160

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart