Angle grinder GWS 24-180LVI

Article no.: 077146 24-180LVI
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation GWS 24-180 LVI
    Power supply Mains operated
    Power consumption 2,400 W
    maximum speed 8,500 min-1
    maximum vibration to EN 5.5 m/s2
    maximum disc ⌀ 180 mm
    maximum cutting depth 54 mm
    Weight 5.4 kg
    Soft start yes
    Restart block yes
    Kick-back stop yes
    Special features Rotatable loop handle
    Type of product Angle grinder

    Identification numbers & Classifications

    Article number 077146 24-180LVI
    EAN / GTIN 3165140484558
    Manufacturer number 0601892F00

    Description

    Version:

    Powerful 180 mm angle grinder:
    • Powerful 2400 W motor with smooth start-up and start-up current limitation.
    • High protection of the user by vibration control on the main and auxiliary handles, kick-back stop and restart inhibit.
    • Adjustable grasp handle for optimum grinding and cutting.

    Supplied with:

    Supplied with protective hood, additional handle, clamping set.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart