Mini-linishing belt ⌀ 90×100 mm 80

Article no.: 568534 80
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £4.85 / Piece
  • from 10 Piece
    £4.04 / Piece
on request
In stock
276 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Grit 80
Iron, sulphur and chlorine constituents < 0.1 %
Linishing belt ⌀ 90 mm
Linishing belt width 100 mm
Linishing belt length 289 mm
Manufacturer's designation 337DC
3M grit designation A300
Type of product Linishing belt

Identification numbers & Classifications

Article number 568534 80
EAN / GTIN 8718734418573
Manufacturer number 7000067810

Application Table

Alu Mg
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Mini linishing belts ⌀ 90×100 mm (289×100 mm).
Defined blocks pressed in as abrasive grit. High grit density for very long working life. No clogging due to defined channels. Consistent surface quality over the entire grinding process, even on thin sheets.

Application:

For use on surface grinding and burnishing machines with backing rollers No. 568570568577 (mounting bore ⌀ 19 mm). Maximum speed 5000 rpm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart