426 MS METRIC THREAD WIRE SET 18 HOLDER PAIRS, 8 mm mount DIA

Article no.: 4820002
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Test pin

    Identification numbers & Classifications

    Article number 4820002
    EAN / GTIN 4059192039264
    Manufacturer number 4820002
    L-Number L40080 2076

    Description

    Version:

    • Set of thread pin gages in holder consists of: 18 holder pairs 426 M
    • Diameter 0.17 - 3.2 mm
    • For threads with outside diameter up to 95 mm

    Description:

    • 426 MS threaded test pins set 0.17 - 3.2mm, location hole: 8.0mm

    Feature:

    • Calibration type: Uncalibrated
    • Product group name: Standards and measuring standards
    • Product group name: MarGage
    • Product name: Thread test pin set
    • Mounting hole: 8.0 mm
    • Product type: 426 MS
    • Accessory categories (eShop): 426 M Threaded test pins in holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart