Current and voltage tester 755-1

Article no.: 473220 755-1
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £103.46 /pcs.
  • £96.97 /pcs.
on request
In stock
5 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 64

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Information displayed 4,000
IP Index of Protection IP 64
Continuity testing yes
Illumination of probe points yes
AC voltage 6 V − 600 V
DC voltage 6 V − 600 V
AC current 0.1 - 200 A
Resistance 1 Ω - 100 kΩ
Overvoltage category CAT III 1000 V; CAT IV 600 V
Power supply Battery-powered
Number of batteries contained 2
Article no of the battery / rechargeable battery fitted 081561 LR3
Type of product Multimeter

Identification numbers & Classifications

Article number 473220 755-1
EAN / GTIN 4029547013928
Manufacturer number 0590 7551

Description

Version:

Ergonomic plastic housing with non-slip ring, rubberised gripping area and measuring prod clips. Fully automatic measurement of current, voltage and resistance. Exchangeable test prods. Integral torch for illuminating the measurement area.

Function:

IP64: Protected against splashed water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

For professional voltage and polarity testing, and for current measurement. Suitable for working on electrical systems, industrial systems, maintenance and servicing (troubleshooting).

Standard:

DIN EN 61243-3:2014, EN 61010-1:2011.

Supplied with:

Incl. batteries No. 081561 size LR3, measurement prods and measurement prod extensions.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart