ER40 SEAL 16 AA JET DIN 6499/ ISO 15488-B ER Sealed Single Diameter Collet with Special Anti-Corrosion Protection Featuring 4 Cooling Jets

Article no.: 3389858
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Collet chuck

    Identification numbers & Classifications

    Article number 3389858
    EAN / GTIN 7291075441406
    Manufacturer number 3389858
    L-Number L24120 2153

    Description

    Description:

    ER Collets, Connection Diameter Workpiece Side (DCONWS) 16 mm, Shank Size (SS) ER40

    Feature:

    • Connection Diameter Workpiece Side (DCONWS) 16 mm
    • Shank Size (SS) ER40

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart