Pull stud sealed, with bore, suitable for steep tapers: 40

Article no.: 308635 40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
189 pieces in stock

Select article variation and quantity

suitable for steep tapers Unit price incl. VAT

Availability

  • Pull stud standard: ISO 7388-3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for steep tapers 40
Hole characteristics with bore
Pull stud standard ISO 7388-3
Collar ⌀ D 22 mm
Head ⌀ D1 18.95 mm
Overall length L 47.5 mm
L1 19.25 mm
Thread M M16
maximum tightening torque 50 Nm
suitable for taper arbors with colour code SK 40
Width across flats 19 mm
Type of product Pull Stud

Identification & Classification

Article number 308635 40
EAN / GTIN 4045197644480
Manufacturer number 308635 40
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Description:

The toolholder is securely pulled into the spindle by the spindle’s clamping gripper using the pull stud. Pull studs come in different versions. They are an important link between the machine and tool. Stringent requirements apply for the accuracy, strength and reliability of pull studs.

Application:

  • For tools with taper shanks see also DIN 69871 and JIS B 6339 (MAS-BT).
  • In machining centres (machines with automatic tool changers).
  • In NC machines (machines without automatic tool changers).

Suitable for:

FADAL, similar to ISO 7388, 3 mm, extended.

Note:

Look in the eShop – you will find the right clamping wrench and width for every job.
When installing the pull stud, cheque the correct tightening torque.
Sealed − with O-ring.
No suitable chuck key available.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart