Socket set 3/8 inch, Number of tools: 24

Article no.: 953707 24
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
33 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×10
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×10
Square drive 3/8 in
Width 200 mm
Depth 250 mm
Width in G 8
Depth in G 10
Number of tools 24
Weight 1.318 kg
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 953707 24
EAN / GTIN 4062406157128
Manufacturer number 953707 24

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer anthracite, under which the contrast colour of blue indicates if a tool is missing.
The rigid foam inlays fill 1/4 (10 G × 8 G or 250 × 200 mm) or 1/2 (20 G × 8 G or 500 × 200 mm) of the usable drawer area.

Suitable for:

New GARANT roller cabinets with full extension drawers and a new drawer module of 20 G × 16 G or 500 × 400 mm (W × D).
Foam inlays of size 10 G × 8 G suit shadowboards No. 923210 size 250 (2 foam inlays per shadowboard).

Supplied with:

Rigid foam inlay, empty No. 952001 size 953707: 1 pc.
GARANT hexagon socket No. 637125 size 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19: 1 pc. each
GARANT hexagon screwdriver bit No. 637629 size 3; 4; 5; 6; 7; 8; 10: 1 pc. each
GARANT reversible ratchet, No. 635025 size 3/8: 1 pc.
GARANT extension No. 635429 size 75; 125: 1 pc. each
GARANT T-handle No. 635729 size 200: 1 pc.
GARANT universal joint No. 636229 size 3/8: 1 pc.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart