{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping force up to maximum | 17 kN | |
Torque | 40 Nm | |
Weight | 3.5 kg | |
Stroke | 22 mm | |
Jaw width A | 80 mm | |
Length | 120 mm | |
Width | 120 mm | |
Height | 50 mm | |
suitable for colour code | ZC 80 | |
Type of product | Machine vice |
Article number | 360134 80A | |
EAN / GTIN | 4062406572600 | |
Manufacturer number | 360134 80A |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Centring vice, automation 80A mm
on request
In stock
40 pieces in stock
606,05 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
1 148,85 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
677,35 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
168 pieces in stock
677,35 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
101 pieces in stock
from
1
Pieces
647,22 €
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
539,35 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Width | 120 mm | 120 mm | 120 mm | 120 mm | 120 mm |
Weight | 3.5 kg | 5.1 kg | 5.1 kg | 5.3 kg | 9.5 kg |
Height | 50 mm | 50.2 mm | 50.2 mm | 50 mm | |
Length | 120 mm | 130 mm | 130 mm | 130 mm | |
suitable for colour code | ZC 80 | ZC120 | ZC120 | ZC120 | |
Clamping force up to maximum | 17 kN | 25.5 kN | 25.5 kN | 25.5 kN | |
Type of product | Machine vice | Machine vice | Machine vice | Machine vice | Machine vice |