Base depth 28G, Height 50 mm, Cabinet casing in G: 50

Article no.: 958080 50
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Cabinet casing in G Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 50 mm
Width 1,250 mm
Depth 700 mm
Suitable for housing width in G 50
Suitable for housing depth in G 28
Type of product Fitted base

Identification numbers & Classifications

Article number 958080 50
EAN / GTIN 4062406133184
Manufacturer number 958080 50

Description

Version:

Base of sheet metal for fitting under the cabinet casing.
Base 50 mm tall.

Suitable for:

Tool cabinets No. 931005 - 932122, Office station No. 948800.

Colour:

Light grey RAL 7035, powder-coated.

Note:

Cabinets must not be moved when loaded.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart