This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Universal workbench with beech marine ply worktop, with vice and height adjustment, Worktop length mm / model: 1500/7B

Article no.: 933420 1500/7B

Select article variation and quantity

Worktop length mm / model Unit price incl. VAT
  • Workbench height: 850
  • Drawer/pull-out shelf load capacity: 100
  • Workbench/desk load capacity - maximum distributed load (on wood): 1,000
  • Insert thickness: 50
  • Drawer runner extension (partial/full extension): 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Workbench height 850 mm
Drawer/pull-out shelf load capacity 100 kg
Workbench/desk load capacity - maximum distributed load (on wood) 1,000 kg
Insert thickness 50 mm
Drawer runner extension (partial/full extension) 90 %
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Süd
Series KOMBI
Height 850 mm
Worktop length 1,500 mm
Worktop depth 700 mm
Worktop thickness 50 mm
Drawer body height 800 mm
Drawer body width 600 mm
Drawer body depth 630 mm
Drawer usable width 490 mm
Drawer usable depth 520 mm
Number of drawers 7
Material of worktop Beech marine ply
Surface worktop clear varnished
Weight 161 kg
Type of product Workbench

Identification numbers & Classifications

Article number 933420 1500/7B
Manufacturer number 933420 1500/7B

Description

Version:

Worktop 50 mm thick. Pre-drilled holes for securing drawer units and support legs.
Worktop of beech marine ply, with waterproof glue. Finished with clear UV varnish.
Drawer unit 600 mm wide of sheet metal with cylinder lock with 2 keys and central lock. Support leg 430 mm wide, with 1 drawer and fold-away vice. Drawers of sheet metal with wide aluminium extrusion handles, can be pulled out up to 90 %
GARANT swing away and height adjustment unit No. 967568 size 120 and vice No.967100 size 120. Door can be locked with a cylinder lock.

Application:

Vice can be swung up and down, adjusted for height above the worktop between 25 and 160 mm and rotated through 360°.

Fitted with:

Drawer front height (left): 60; 60; 80; 80; 100; 140; 200 mm

Colour:

Body light grey RAL 7035, drawers signal blue RAL 5005 powder−coated.

Note:

For dividers and accessories see No. 933910 − 933990 and No. 960900 − 961500.
The drawer in the vice housing is not lockable.
Supplied for self-assembly, saving freight costs. Delivered unassembled.

Suitable products

Direct purchase

Sign in to your Account

To shopping cart