This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

FlexiVision 100 with HD camera head for endoscopes, with DIN lens, Type: EXTENDED

Article no.: 492866 EXTENDED

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Mains operated
Type of product Endoscope

Identification numbers & Classifications

Article number 492866 EXTENDED
Manufacturer number 95.4110.XT

Description

Version:

FlexiVision 100 is a base camera unit for industrial applications. With its broad range of functions, additional image information can be obtained during the inspection, making the inspection process more efficient and more reliable. Direct image output to HD monitor (no PC necessary). The images can be saved to a USB stick. The FlexiScope 3 camera hand grip and HD camera head attachments can be combined.
With HD camera head for use on all endoscopes, with DIN lens. A separate light source is required.

Advantage:

  • Full HD resolution (1920×1080)
  • Image documentation
With innovative video algorithms for optical emphasis of features (selective colour adjustment). Optical filters against smoke and fumes for inspection of current exhaust systems.

Supplied with:

Base camera unit FlexiVision 100, HD camera head including DVI cable, USB memory stick, power adapter, cleaning material and transport case.

Optional extras:

Industrial endoscopes No. 492734 - 492758, light source No. 492846 or No. 492860.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart