{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range | 0.25 N - 2.5 N | |
Scale graduations | 5 cN | |
Probe length L | 29 mm | |
Measurement technology | analogue | |
Dial face ⌀ | 36 mm | |
Type of product | Spring balance |
Article number | 478900 250CN | |
EAN / GTIN | 4045197208125 | |
Manufacturer number | 478900 250CN |