{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit | 0.2 mm/m | |
IP Index of Protection | IP 54 | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Laser class | 2 | |
Colour of the laser | green | |
Range | 35 m | |
Range with receiver | 80 m | |
Levelling range | ±4 degrees | |
Threaded socket for stand | 1/4 UNC in | |
Width | 60 mm | |
Height | 110 mm | |
Depth | 100 mm | |
Weight | 530 g | |
Type of product | Cross laser |
Article number | 468481 L2G | |
EAN / GTIN | 7640110697535 |