This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Scroll jaw set 4-piece, soft, for chuck type: 250mm

Article no.: 314630 250

Select article variation and quantity

for chuck type (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 250 mm
Length L 90 mm
Width B 24 mm
Height H 67.5 mm
suitable for colour code Röhm geared scroll chucks and jaws
Type of product Gear scroll chuck jaws

Identification numbers & Classifications

Article number 314630 250
Manufacturer number 314630 250

Description

Material:

16 MnCr5

Suitable for:

Four-jaw lathe chucks No. 312000 / 2500 / 2700.

Note:

  • Jaws can generally be renewed in the chuck as long as the guide in the body is not worn out.
  • Top, turning, and drilling jaws bought subsequently must be ground in the chuck for radial and axial run-out.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart