{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 702-3 | |
Taper size | 4 | |
External ⌀ A | 160 mm | |
Aperture E | 42 mm | |
Height without jaws H1 | 66 mm | |
Height with jaws H2 | 92 mm | |
Number of studs | 3 | |
Size of studs | M10 | |
Chuck key square K | 10 mm | |
Weight | 8.5 kg | |
maximum speed | 4,600 min-1 | |
Colour code for accessories | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chucks |
Article number | 310700 160/4 | |
Manufacturer number | 100740 |