TANGGRIP TAG N-MF cutter inserts, IC1010, Groove width w / corner radius R: 3,05/0,2mm

Article no.: 273632 3,05/0,2
New product
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
298 pieces in stock

Select article variation and quantity

Groove width w / corner radius R (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Main application P
Secondary application M
Cutting conditions continuous
Chip breaker MF
Cutting speed vc main application 60 m/min - 180 m/min
Groove width w 3.05 mm
Corner radius R 0.2 mm
Grade IC1010
Tolerance groove width w 0.05 mm
Feed f 0.06 mm/rev. - 0.18 mm/rev.
Number of changes/inserts 1
Indexable insert profile neutral
Series TANGGRIP-PL
Finishing/roughing assignment Finishing
Manufacturer's designation TAG N3MF IC1010
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273632 3,05/0,2
EAN / GTIN 7291075325751
Manufacturer number 3340534

Description

Version:

Chip breaker with protective chamfer. Universal for ISO-P and ISO-M. For medium feed rates.

Application:

For parting off and grooving.

Suitable for:

Adapter No. 273610273614.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart