This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Boring bar base body vibration damped, 8×D, System / shank ⌀: DM/60

Article no.: 264920 DM/60

Select article variation and quantity

System / shank ⌀ Unit price incl. VAT
  • Boring depth up to: 8×D
  • Vibration: damped
  • System: DM
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 60 mm
Boring depth up to 8×D
Vibration damped
System DM
Through-coolant yes
Overall length L 688 mm
Centre offset H base body 10 mm
non-clamping range S 254 mm
recommended clamping length 240 mm
Assembly bolt 269025 1
Type of product Cutting head

Identification numbers & Classifications

Article number 264920 DM/60
Manufacturer number 090-40DMX56008

Description

Version:

With cooling water connection 1/4-18 NPT.

Supplied with:

Reducing adaptor from G1/4 inch to G1/8 inch.

Note:

Do not clamp on the area marked S!
Dmin = 1/2 shank ⌀ + H + cutting head centre-line offset

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart