{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Insert size | 11 mm | |
Application type | left-hand | |
System | QC | |
Through-coolant | yes | |
ISO code cutting head | STUCR/L 11 | |
suitable indexable insert | TC.. 1102.. | |
suitable base body | 264900 – 264908 | |
Minimum pre-drill ⌀ Dmin | 24 mm | |
Centre offset L3 | 13 mm | |
Overall length L | 20 mm | |
Insert screw | 269022 4 | |
Setting angle κ | 93 degrees | |
Type of product | Cutting head |
Article number | 260917 QC/11 | |
Manufacturer number | 090-50533QC1193 |