{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | NEODO | |
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 4 | |
Shank type | Plain shank | |
Setting angle κ | 90 degrees | |
Milling application | Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
maximum cutting depth ap max | 5 mm | |
Overhang L1 | 45 mm | |
Overall length Ltot | 130 mm | |
Shank ⌀ Ds h6 | 32 mm | |
suitable indexable insert | SZ.U0804.. | |
Manufacturer's designation | S890 ESZ D32-4-C32-R08 | |
Type of product | End / face mill |
Article number | 225750 32/4 | |
EAN / GTIN | 7291075481624 | |
Manufacturer number | 3417101 |