APMT 180531 SR, HB7510, Type: ST1400

Article no.: 215229 ST1400
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €17.66 / Piece
  • from 10 Piece
    €14.72 / Piece
on request
In stock
1 187 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
ISO code indexable insert APMT 180531 SR
Type ST1400
Corner radius 3.1 mm
Grade HB7510
Tool material Carbide
Feed fz per tooth 0.25 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215229 ST1400
EAN / GTIN 4045197673473
Manufacturer number 215229 ST1400

Application Table

Steel < 1100 N/mm²
P
220
Steel < 1400 N/mm²
P
200
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.3×D / ap = 5 mm, ap max = 9 mm.

Downloads & documents

Suitable products

From the same series "Softcut®" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart