{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | H | |
Tolerance nominal ⌀ | 0 / -0.03 | |
No. of teeth Z | 6 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal and oblique | |
Cutting width ae for milling operation | 0.02×D | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC; TPC | |
Flute length Lc | 66 mm | |
Overall length L | 130 mm | |
Shank ⌀ Ds | 16 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for side milling in steel < 70 HRC | 0.15 mm | |
Colour ring | red | |
Type of product | End / face mill |
Article number | 203373 16 | |
EAN / GTIN | 4045197641342 | |
Manufacturer number | 203373 16 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Solid carbide milling cutter HPC / TPC 16 mm
on request
In stock
11 pieces in stock
€966.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
43 pieces in stock
€556.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
€165.03
plus VAT at the current rate
Prices plus delivery costs
|
|
Through-coolant | no | no | no |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Cutting edge ⌀ DC | 16 | 16 | 16 |
Flute length Lc | 66 | 32 | 48 |
Helix angle | 45 | 45 | 45 |
Type of product | End / face mill | End / face mill | End / face mill |