This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Machine taps HSS-E Form E, TiN, M: M10

Article no.: 136150 M10

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M10
Coating TiN
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 371
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form E
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes
Cutting direction right-hand
Thread pitch 1.5 mm
Overall length L 100 mm
Shank ⌀ Ds 10 mm
Shank square □ 8 mm
Tapping hole ⌀ 8.5 mm
Thread ⌀ 10 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring green
Number of cutting edges Z 3
Thread depth 30 mm
Type of product Tap

Identification numbers & Classifications

Article number 136150 M10
Manufacturer number 136150 M10

Application Table

Aluminium (short chipping)
N
16
Steel < 500 N/mm²
P
20
Steel < 750 N/mm²
P
19
Steel < 900 N/mm²
P
19
Steel < 1100 N/mm²
P
9
INOX < 900 N/mm²
M
8
CuZn
N
16
Uni
 
Oil
 
wet maximum
 

Description

Version:

Low tendency to edge build-up.
Form E (1.5−2 turns lead chamfer).

Note:

NEW GENERATION AVAILABLE!
Recommended successor products are No. 135960136158.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart