Respirators, set Series 8800+, Filter: P3V

Article no.: 097100 P3V
Set price 5 Piece (12,40 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
190 pieces in stock

Select article variation and quantity

Filter Unit price incl. VAT

Availability

  • Product features: all-round sealing lip; adjustable headband; re-usable
  • Set contents: 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Product features all-round sealing lip; adjustable headband; re-usable
Set contents 5
Manufacturer's designation 8835+
Protection level FFP3 R D
Protection class FFP3
Contents 5
Type of product Particle filter mask FFP3

Identification & Classification

Article number 097100 P3V
EAN / GTIN 4054596076853
Manufacturer number 7100081542
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

The Premium Mask series 8800 + in Hybrid Design ensures an optimum three-dimensional seal around the face. Due to the flexible material, the mark adapts individually to the shape of face and permits secure seal seating. The mask is adjustable by the extra-wide four-point band attachment. The 3M™ advanced Electret filter medium ensures easy breathing at consistently high filter effectiveness. This feeds the air optimally to the face. The 3M™ Cool Flow™ exhalation valve allows dispersal of the exhaled heat and moisture, which also significantly reduces the occurrence of condensation on the glasses. Can be re-used.

Note:

This FFP3 mask filters at least 99% of all particles from the air, thus offering protection against liquid and solid aerosols. Respiratory mask with protection class FFP3.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

Your contact person
To shopping cart