Low-profile shoe, black/violet VD PRO 3530 ESD, S2 XB 38

Article no.: 092707 38
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
11 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
EU shoe size 38
Type of product Safety shoes

Identification numbers & Classifications

Article number 092707 38
EAN / GTIN 4044348606759
Manufacturer number VDPRO3530ESDXB38P

Description

Version:

Ladies safety shoes VD PRO 3530 with VARIO Multiflex® technology and SECURA VARIO® heel shock absorption.

  • Breathable functional upper material.
  • Seamless shoe design.
  • Soft and breathable functional lining.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Real leather insole.
  • TPU Athletic ESD outer sole.
  • Protection against electrostatic discharge (ESD).

Standard:

EN ISO 20345:2011 S2 CI SRC

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart