{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | uvex motion sport | |
Gender | Gentlemen’s | |
Protection class | S2 | |
Material of protective toe-cap | Steel | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
EU shoe size | 41 | |
Colour | black/orange | |
suitable for orthopaedic insoles | yes | |
with reflective material (good visibility) | yes | |
Type of product | Safety shoes |
Article number | 092142 41 | |
Manufacturer number | 6955841 |