{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Fabric composition | 10% Merino wool; 60% polyester; 10% acrylic; 19% polyamide; 1% elastane | |
Colour | black / red / grey | |
EU shoe size | 36-38 | |
Type of product | Socks |
Article number | 091999 36-38 | |
EAN / GTIN | 4062406294748 | |
Manufacturer number | 091999 36-38 |