Jacket Rockford, black, Unisex size: 3XL

Article no.: 091571 3XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

MASCOT Our useful size chart will show you which sizes you have to pay attention to for brand MASCOT

Normal men's size (height 182 cm - 186 cm)
Order size Order size DE Size FR/ES Size IT Chest measurement cm Hip measurement cm
XXS 42-44 36-38 44-46 84 90
XS 46 40 48 88 94
S 48-50 42-44 50-52 92 98
M 52 46 54 100 106
L 54-56 48-50 56-58 104 110
XL 58 52 60 112 118
2XL 60-62 54-56 62-64 116 122
3XL 64 58 66 124 130
4XL 66-68 60-62 68-70 132 138
5XL 70 64 72 140 146
6XL 72-74 66-68 74-76 148 154

This is how to measure

Do you want to order more than one article? To quick entry
on request
In stock
13 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 65% polyester; 35% cotton
  • Material weight / fabric density: 270
  • Clothing standard: Oeko-Tex Standard 100; UV-standard 801
  • Washing: 60 °C coloureds; Suitable for industrial washing

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series INDUSTRY
Gender Unisex
Fabric composition 65% polyester; 35% cotton
Material weight / fabric density 270 g/m2
Clothing standard Oeko-Tex Standard 100; UV-standard 801
Washing 60 °C coloureds; Suitable for industrial washing
Colour black
Unisex size 3XL
Type of product Work jacket

Identification numbers & Classifications

Article number 091571 3XL
EAN / GTIN 5707209813473
Manufacturer number 10509-442-09 3XL

Description

Version:

Jacket with stand-up collar and two breast pockets with flaps, and one inside pocket.
  • Great freedom of movement thanks to the pre-shaped sleeves.
  • Zip fastener with weather protection flap and concealed press studs.
  • Waistband and cuffs adjustable by means of press studs.

Mascot® INDUSTRY. Classic industrial clothing line, single colour with contrasting seams. Particularly sturdy and hard-wearing fell seams with three rows of stitching. Developed in collaboration with industrial laundries. Available in various colours and material qualities.

Note:

Available in other colours, sizes and material qualities on request. Please see the table of sizes for details on the size.
Jacket in cornflower blue version under 091572.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart