Welder's protective work trousers 2XL

Article no.: 091503 2XL
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
  • Clothing to: Protection to DIN EN ISO 11611 when welding

Product details

Technical Data

Series Welder’s protective clothing
Gender Unisex
Clothing to Protection to DIN EN ISO 11611 when welding
Unisex size 2XL
Type of product Welder's protective trousers

Identification numbers & Classifications

Article number 091503 2XL
EAN / GTIN 8718564522570
Manufacturer number 44-7440/7600 GR.2XL

Description

Version:

Heat and fire resistant clothing of durable and supple split cowhide. Protects against heat and sprays of molten metal or chips during welding, grinding or sticking. All leather seams are stitched in double chain stitch of extremely heat-resistant 5-ply KEVLAR® yarn. All stress points are riveted or reinforced with two layers of leather. All rivets and snap fasteners are electrically insulated for safety.
Welder’s trousers of the best soft leather (1 mm).
  • Completely closed.
  • Length-adjustable braces.
  • Handy back pocket with snap fastener.

Standard:

EN ISO 11611: 2015 class 2/A1 + A2

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart