{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 54 | |
Manufacturer's designation | VEGA LITE | |
Illumination | 4,000 lm | |
Number of rechargeable batteries contained | 0 | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 18 V | |
Overall length | 280 mm | |
Overall width | 103 mm | |
Overall height | 288 mm | |
Type of product | Area light |
Article number | 081244 VEGA-LITE | |
Manufacturer number | 03.6104 |