Whiteboard, Width×height: 900X600mm

Article no.: 974560 900X600
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
47 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Width×height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 600 mm
Width 900 mm
Material of the surface Aluminium
Colour of frame silver anodised
Colour of board painted white
For use in landscape and portrait view yes
Board for writing on yes
Board for magnetic clamps yes
Weight 2.5 kg
Type of product Whiteboard

Identification numbers & Classifications

Article number 974560 900X600
EAN / GTIN 4016946714389
Manufacturer number SC3102-H 4016946714389

Description

Version:

Silver-anodised aluminium frame with white enamelled surface. The board is washable, can be written on and is magnetic. With storage bar.

Application:

Ideal for temporary notices. Easy mounting in portrait and landscape format, with mirror attachment sockets or by the corners.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart