{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 50 mm - 150 mm | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/50 mm | |
Barrel ⌀ | 15 mm | |
Pipe ⌀ | 12.5 mm | |
Measurement technology | analogue | |
Number of extensions | 3 | |
Packaging | sturdy box | |
Type of product | 2-point internal micrometer |
Article number | 427500 50-150 | |
EAN / GTIN | 4946368438320 | |
Manufacturer number | 137-201 |