{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Pipe ⌀ | 1.1/2 in | |
overall length | 250 mm | |
Jaw capacity | 48 mm | |
Material of handle | Spheroidal graphite cast iron | |
Type of product | Pipe wrench and water pump pliers |
Article number | 810870 1.1/2 | |
EAN / GTIN | 095691103482 | |
Manufacturer number | 10348 |
This article |
Recommendations |
||
---|---|---|---|
Pipe wrench with movable jaw, for one-handed operation, Pipe ⌀: 1.1/2in
on request
In stock
45 pieces in stock
€47.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
467 pieces in stock
€39.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
408 pieces in stock
€57.73
plus VAT at the current rate
Prices plus delivery costs
|
|
overall length | 250 mm | 240 mm | 240 mm |
Pipe ⌀ | 1.1/2 in | 1.1/2 in | 1.1/2 in |
Jaw capacity | 48 mm | 49 mm | 49 mm |
Material of handle | Spheroidal graphite cast iron | perlitic malleable cast iron | Aluminium |
Type of product | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers |