Angle grinder, Type: AGV17-180

Article no.: 077147 AGV17-180
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation AGV17-180XCProTector/dead-man’s switch
Power supply Mains operated
Power consumption 1,750 W
maximum speed 7,600 min-1
maximum vibration to EN 7.4 m/s2
maximum disc ⌀ 180 mm
maximum cutting depth 58 mm
Weight 3.1 kg
Soft start yes
Restart block yes
Kick-back stop yes
Special features Constant-speed electronics, FIXTEC
Type of product Angle grinder

Identification numbers & Classifications

Article number 077147 AGV17-180
EAN / GTIN 4002395244003
Manufacturer number 4933432270

Description

Version:

Powerful 180 mm angle grinder:
  • Dust-proof 1750 W ProTector motor with constant-speed electronics, smooth start-up, and overload protection.
  • Vibration-damped AVS additional handle, anti-kick-back function and restart inhibit for comprehensive user protection.
  • Changing discs without using tools due to the spindle lock and FIXTEC clamping nut (supplied).

Supplied with:

Supplied with protective hood, additional handle, 4 m power cable.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart