{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (L-Boxx) | |
Manufacturer's designation | GKS 55+ GCE | |
Power supply | Mains operated | |
Version | Hand-held circular saw | |
Power consumption | 1,350 W | |
maximum speed | 4,700 min-1 | |
Saw blade ⌀ | 165 mm | |
Saw blade bore ⌀ | 20 mm | |
maximum cutting depth 90° | 63 mm | |
Weight | 3.8 kg | |
maximum vibration to EN | 4 m/s2 | |
Type of product | Saw |
Article number | 078181 GKS55GCE | |
EAN / GTIN | 3165140731041 | |
Manufacturer number | 0601682101 |