{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (L-Boxx) | |
suitable battery - supplier / battery type / voltage | Bosch 12 V | |
Manufacturer's designation | GST 12V-70 | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 3 Ah | |
Battery voltage | 12 V | |
Rate of strokes | 1,500 min-1 - 2,800 min-1 | |
maximum sawn thickness steel | 3 mm | |
maximum sawn thickness wood | 70 mm | |
Mitre angle adjustment | yes | |
Orbital stroke | 3-way | |
Weight | 1.5 kg | |
maximum vibration to EN | 5.5 m/s2 | |
Format | Compact straight handle | |
Special features | LED | |
suitable jigsaw blades | 588400 − 588551 | |
tool change without tools | yes, SDS system | |
Power supply | Rechargeable battery-powered | |
Type of product | Saw |
Article number | 078201 GST1270 | |
EAN / GTIN | 3165140895200 | |
Manufacturer number | 06015A1005 |