Copy mill 7° positive, with bore, ⌀ D / number of teeth Z: 52/4mm

Article no.: 212167 52/4
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
10 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling head suitable for insert shape: round
  • Milling application: Circular milling; Ramping
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 52 mm
Number of cutting edges Z 4
Shank type with bore
Milling head suitable for insert shape round
Milling application Circular milling; Ramping
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
⌀ D3 36 mm
Overall length Ltot 50 mm
Mounting bore ⌀ 22 mm
suitable indexable insert RD..1604
Pack of insert screws 219800 (20IP; 5.7 Nm)
Set of retaining washers 219955
Setting angle κ 15 – 30 degrees
Fz Helix 0.7
Type of product Copy mill

Identification numbers & Classifications

Article number 212167 52/4
EAN / GTIN 4045197750549
Manufacturer number 212167 52/4

Description

Version:

Milling body with irregular pitch for smooth cutting.
  • High axial run-out accuracy and concentricity
  • Stepless repositioning as the cutting edge wears.

Vibration reduction and soft cutter edge entry due to 7° positive setting of the indexable inserts.

Application:

With pack of insert screws No. 219800 - for securing indexable inserts and retaining washers.

Attention:

Retaining screws and retaining washers should not be used for inserts with positive geometry.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP.
ap max = 3.5 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


Copy mill 7° positive, with bore, ⌀ D / number of teeth Z: 52/4mm

Copy mill 7° positive, with bore, ⌀ D / number of teeth Z: 52/4mm

on request
In stock
10 pieces in stock
€277.15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
€277.15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
€427.80
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 4 4 4
Mounting bore ⌀ 22 mm 22 mm 22 mm
Milling application Circular milling; Ramping Circular milling; Ramping Plunging; Ramping; Plunging
Through-coolant yes yes yes
suitable indexable insert RD..1604 RD..1604 XOMU146715
Type of product Copy mill Copy mill Copy mill
Fz Helix 0.7 0.7 0.8

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart