{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Power supply | Battery-powered | |
Temperature measurement range | -20 °C - 60 °C | |
Number of batteries contained | 4 | |
Article no of the battery / rechargeable battery fitted | 081561 LR3 | |
Airspeed measurement range | 0 m/s - 30 m/s | |
Length | 200 mm | |
Width | 30 mm | |
Height | 41 mm | |
Type of product | Temperature and flow-rate measuring device |
Article number | 474186 405I | |
EAN / GTIN | 4029547014260 | |
Manufacturer number | 0560 1405 |