{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Arm | with PVC coating | |
Head | bright finish | |
Material | Special tool steel | |
Surface | chemically blacked | |
Type of product | Forceps |
Article number | 719984 220 | |
EAN / GTIN | 4003773080756 | |
Manufacturer number | 10 99 I220 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hose clip pliers 220 mm
on request
In stock
127 pieces in stock
€33.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
764 pieces in stock
€26.68
plus VAT at the current rate
Prices plus delivery costs
|
|
overall length | 220 mm | |
Head | bright finish | bright finish |
Surface | chemically blacked | chemically blacked |
Arm | with PVC coating | with PVC coating |
Material | Special tool steel | Special tool steel |
Type of product | Forceps | Forceps |