Electronics tool kit, 15 pieces in a tool case 15

Article no.: 686010 15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

Number of pieces Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive profile Slot-head screwdriver; Screwdriver for TORX® screws
Type of product Tool set

Identification numbers & Classifications

Article number 686010 15
EAN / GTIN 4062406773533
Manufacturer number 686010 15

Description

Version:

High-quality textile bags equipped with handy tool selections, as a companion for your day-to-day tasks.

Supplied with:

Screwdriver for slot-head, insulated to VDE: 1 pc. each No. 663301 size 2.5; 3; 3.5; 4
Voltage tester: 1 pc. No. 665050 size 3
Screwdriver for Phillips, insulated to VDE: 1 pc. each No. 668631 size 0, 1, 2
Combination pliers, VDE insulated: 1 pc. No. 701852 size 180
Water pump pliers, insulated to VDE: 1 pc. No. 705746 size 250
Side cutters, insulated to VDE: 1 pc. No. 725351 size 160
Wire stripper, insulated to VDE: 1 pc. No. 728761 size 160
Engineer's hammer: 1 pc. No. 750125 size 300
General-purpose knife: 1 pc. No. 845039 size 160
LED torch: 1 pc. No. 081437 size BLACK
Textile tool case with snap fastener: 1 pc. No. 692257 size 1

Note:

Tool is supplied loose.

Downloads & documents

Compare with similar products

This article


Recommendations


Electronics tool kit, 15 pieces in a tool case 15

Electronics tool kit, 15 pieces in a tool case 15

on request
In stock
5 pieces in stock
171,35 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
60 pieces in stock
108,68 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
163,30 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock
53,48 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
71,30 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
272,44 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
250,70 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
72 pieces in stock
155,25 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
910,80 €
plus VAT at the current rate Prices plus delivery costs
Drive profile Slot-head screwdriver; Screwdriver for TORX® screws Slot-head screwdriver; Screwdriver for TORX® screws Slot-head screwdriver; Screwdriver for TORX® screws; Hexagon socket
Square drive 1/2 in
Number of pieces 21 15 9 12 24 22 21 70
Weight 3.8 kg 11 kg
IP Index of Protection IP X4 IP X4
Type of product Tool set tool set Tool set Tool set Tool set Tool set Tool set Tool set Tool set

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart