{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for steep tapers | 40 | |
Hole characteristics | with bore | |
Pull stud standard | MAS 403 | |
Collar ⌀ D | 23 mm | |
Head ⌀ D1 | 15 mm | |
Overall length L | 60 mm | |
L1 | 35 mm | |
Thread M | M16 | |
maximum tightening torque | 50 Nm | |
suitable for taper arbors with colour code | SK 40 | |
Width across flats | 19 mm | |
Type of product | Pull Stud |
Article number | 308795 40 | |
EAN / GTIN | 4045197532787 | |
Manufacturer number | 308795 40 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Pull stud 90° sealed 40
on request
In stock
59 pieces in stock
13,40 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 559 pieces in stock
12,08 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 691 pieces in stock
15,70 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 901 pieces in stock
10,64 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
804 pieces in stock
13,40 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
78 pieces in stock
13,40 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Pull stud standard | MAS 403 | ISO 7388-3 | ISO 7388-3 | ISO 7388-3 | MAS 403 | MAS 403 |
Overall length L | 60 mm | 54 mm | 54 mm | 54 mm | 60 mm | 60 mm |
Thread M | M16 | M16 | M16 | M16 | M16 | M16 |
L1 | 35 mm | 26 mm | 26 mm | 26 mm | 35 mm | 35 mm |
suitable for steep tapers | 40 | 40 | 40 | 40 | 40 | 40 |
Hole characteristics | with bore | with bore | with bore | with bore | with bore | with bore |
Type of product | Pull Stud | Pull Stud | Pull Stud | Pull Stud | Pull Stud | Pull Stud |