{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Širina zareze w | 3 mm | |
Main application | P | |
Secondary application | K | |
Cutting conditions | continuous | |
Grade | HB7010 | |
Rezalni material | HM | |
Toleranca širine zareze w | ±0.03 mm | |
Globina reza ap | 0,8 mm - 1,7 mm | |
Podajanje f | 0,1 mm/v - 0,23 mm/v | |
Corner radius R | 0.4 mm | |
Number of changes/inserts | 2 | |
Razvrstitev ravnalne/grobe obdelave | Groba/gladilna obdelava | |
Indexable insert profile | neutral | |
Type of product | Indexable insert for grooving |
Article number | 273733 3 | |
EAN / GTIN | 4045197502919 | |
Manufacturer number | 273733 3 |