{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | APHT 160432ER-46 | |
Type | UNI | |
Corner radius | 3.2 mm | |
Grade | SP6519 | |
Tool material | Carbide | |
Type of product | Indexable insert for milling |
Article number | 215776 UNI | |
EAN / GTIN | 4045197503633 | |
Manufacturer number | 5667948 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() APHT 160432ER-46 UNI
on request
In stock
119 pieces in stock
from
1
Pieces
37,40 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
31,17 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
295 pieces in stock
from
1
Pieces
17,66 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
14,72 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 929 pieces in stock
from
1
Pieces
16,35 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
13,63 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 3.2 mm | 3.1 mm | 0.2 mm |
ISO code indexable insert | APHT 160432ER-46 | APMT 180531 TR | APMT 060202 ER |
Tool material | Carbide | Carbide | Carbide |
Grade | SP6519 | HB7520 | HB7520 |
Type | UNI | UNI | UNI |
Series | Softcut® | Softcut® | |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |