{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Silicon carbide (SiC) | |
Grinding medium code | SiC | |
Grit designation | fine | |
Degree of hardness | extra hard | |
Disc ⌀ | 152 mm | |
Width | 25 mm | |
Bore ⌀ | 25 mm | |
Version | 9S fine | |
Type of product | Compact disc |
Article number | 568733 152X25X25 | |
EAN / GTIN | 4062406288617 | |
Manufacturer number | 568733 152X25X25 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Compact deburring wheel (SiC) 152X25X25 mm
on request
In stock
63 pieces in stock
€87.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
€96.60
plus VAT at the current rate
Prices plus delivery costs
|
|
Version | 9S fine | 6S fine |
Width | 25 | 25 |
Grit designation | fine | fine |
Disc ⌀ | 152 | 152 |
Grinding media | Silicon carbide (SiC) | Silicon carbide (SiC) |
Grinding medium code | SiC | SiC |
Type of product | Compact disc | Compact disc |