DCGT 11T304, Grade: SP4019

Article no.: 260374 SP4019
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €29.74 / Piece
  • from 10 Piece
    €24.78 / Piece
on request
In stock
552 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DCGT 11T304
Corner radius 0.4 mm
Grade SP4019
Tool material Carbide
Main application UNI
Cutting conditions continuous
Chip breaker 62
Cutting depth ap 0.15 mm - 3 mm
Feed f 0.05 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 30 m/min - 440 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260374 SP4019
EAN / GTIN 5658173
Manufacturer number 5658173

Application Table

Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
Ti > 850 N/mm²
S
CuZn
N
Uni
 
continuous
 
wet maximum
 
dry
 

Downloads & documents

Compare with similar products

This article


Recommendations


DCGT 11T304, Grade: SP4019

DCGT 11T304, Grade: SP4019

on request
In stock
552 pieces in stock
from 1  Pieces
€29.74
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€24.78
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
from 1  Pieces
€19.25
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€16.04
plus VAT at the current rate Prices plus delivery costs
Number of changes/inserts 2 2
Corner radius 0.4 mm 0.4 mm
ISO code indexable insert DCGT 11T304 DCGT 11T304
Cutting conditions continuous continuous
Feed f 0.05 mm/rev. - 0.3 mm/rev. 0.03 mm/rev. - 0.1 mm/rev.
Cutting speed vc main application 30 m/min - 440 m/min 120 m/min - 600 m/min
Type of product Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart